Menu Search
GREENLEE #FTS438-125

MagnumPRO Fish Tape; 13 in. Reel Dia.; Steel; 1/8 in. x 0.6 in. x 125 ft.; Each

SKU # 78331012709
Type: Fish Tape
Case Construction: ABS Plastic, Winder Slide
Reel Diameter: 13 in.
Tape Material: Steel
Tape End: Standard Fish Eye
Tape Length: 125 ft.
Tape Size: 1/8 x 0.6 in.