Menu Search
GREENLEE #FTS438-240

Magnum Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 78331012730 Manufacturer Series: Pro
Type: Fish Tape with Reel and Winder
Case Construction: Plastic
Reel Diameter: 12 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 240 ft.
Tape Size: 1/8" x .060"