You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #31-038

Blued-Steel Fish Tape Tempered Spring Steel

SKU # 78325031038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 200 ft.
Tape Size: 1/8" x .060"