Menu Search
IDEAL #31-052

Blued-Steel Fish Tape Tempered Spring Steel

SKU # 78325031052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 200 ft.
Tape Size: 1/4" x .060"