Menu Search

IDEAL #31-062

Tuff-Grip Fish Tape w/Reel and Winder Fiberglass

SKU: 78325031062
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Fish Tape with Reel and Winder
Case Construction: Plastic w/Oversize Handle
Reel Diameter: 12 in
Tape Material: Fiberglass
Tape End: Eyelet
Tape Length: 50 ft
Description
Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - Plastic w/Oversize Handle; Reel Diameter - 12 in; Tape Material - Fiberglass; Tape End - Eyelet; Tape Length - 50 ft; Additional Information - Tape Material: Nylon Jacketed; Manufacturer Series - Tuff-Grip
Additional Info: Tape Material: Nylon Jacketed