Menu Search
IDEAL #31-063

Tuff-Grip Fish Tape w/Reel and Winder Fiberglass

SKU # 78325031063
Type: Fish Tape with Reel and Winder
Case Construction: Plastic w/Oversize Handle
Reel Diameter: 12 in
Tape Material: Fiberglass
Tape End: Eyelet
Tape Length: 100 ft.

Additional Info: Tape Material: Nylon Jacketed