Menu Search
IDEAL #31-064

Tuff-Grip Fish Tape w/Reel and Winder Fiberglass

SKU # 78325031064
Type: Fish Tape with Reel and Winder
Case Construction: Plastic w/Oversize Handle
Reel Diameter: 12 in
Tape Material: Fiberglass
Tape End: Leader
Tape Length: 200 ft.

IDE 31-064 FISH-TAPE-W/LEADER

Additional Info: Tape Material: Nylon Jacketed