You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
IDEAL #31-065

Tuff-Grip Fish Tape w/Reel and Winder Fiberglass

SKU # 78325031065
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: Plastic w/Oversize Handle
Reel Diameter: 12 in
Tape Material: Fiberglass
Tape End: Eyelet
Tape Length: 200 ft.

Additional Info: Tape Material: Nylon Jacketed