Menu Search
IDEAL #31-092

Tuff-Grip Fish Tape w/Reel and Winder Multi-Strand Stainless Steel

SKU # 78325031092 Manufacturer Series: Zoom
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: Translucent w/Oversize Handle
Tape Material: Multi-Strand Stainless Steel
Tape End: Pulling Eye
Tape Length: 100 ft
Tape Size: 3/32

Additional Info: Tape Material: Nylon Jacketed