Menu Search
IDEAL #31-544

Tuff-Grip Fish Tape w/Reel and Winder Nylon

SKU # 78325047518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: ABS w/Large Comfort Grip Handle
Reel Diameter: 12 in
Tape Material: Nylon
Tape End: Eyelet
Tape Length: 100 ft
Tape Size: 3/16"

Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - ABS w/Large Comfort Grip Handle; Reel Diameter - 12 in; Tape Material - Nylon; Tape End - Eyelet; Tape Length - 100 ft; Tape Size - 3/16"; Manufacturer Series - Tuff-Grip