Menu Search
IDEAL #31-033

Tape-Pak Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 78325031033
Type: Fish Tape with Reel and Winder
Case Construction: Plastic
Reel Diameter: 8 1/2 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 50 ft.
Tape Size: 1/8" x .060"

Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - Plastic; Reel Diameter - 8 1/2 in; Tape Material - Tempered Spring Steel; Tape End - Standard; Tape Length - 50 ft; Tape Size - 1/8" x .060"; Manufacturer Series - Tape-Pak