Menu Search

IDEAL #31-056

Tuff-Grip Fish Tape w/Reel and Winder Tempered Spring Steel

SKU: 62414131056
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fish Tape with Reel and Winder
Case Construction: ABS w/Large Comfort Grip Handle
Reel Diameter: 12 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 100 ft
Tape Size: 1/8" x .060"
Description
Fish Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - ABS w/Large Comfort Grip Handle; Reel Diameter - 12 in; Tape Material - Tempered Spring Steel; Tape End - Standard; Tape Length - 100 ft; Tape Size - 1/8" x .060"; Manufacturer Series - Tuff-Grip™