Menu Search
IDEAL #31-057

Tuff-Grip Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 62414131057
Type: Fish Tape with Reel and Winder
Case Construction: ABS w/Large Comfort Grip Handle
Reel Diameter: 12 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 200 ft.
Tape Size: 1/8" x .060"