The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
KLEIN TOOLS #56003

Depthfinder Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 09264456003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: Polypropylene
Reel Diameter: 13 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 125 ft
Tape Size: 1/8" x .062"

Additional Info: Features: Permanent Laser Etched 1-ft Increments on Tape. Raised Finger Grips. Sloped Handle