Menu Search
KLEIN TOOLS #56004

Depthfinder Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 09264456004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: Polypropylene
Reel Diameter: 13 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 241 ft.
Tape Size: 1/8" x .062"

Additional Info: Features: Permanent Laser Etched 1-ft Increments on Tape. Raised Finger Grips. Sloped Handle