Menu Search
GREENLEE #01664

Fish Tape Replacement Eye Nylon, 3/16 in (5mm)

SKU # 78331001664
Type: Fish Tape Replacement Eye
Tape Type: Nylon, 3/16 in (5mm)
Capacity - Rating: 250 lb

Cable Fishing Tape Winders: Type - Fish Tape Replacement Eye; Tape Type - Nylon, 3/16 in (5mm); Capacity - Rating - 250 lb; Additional Information - Requires K05 or K 09 crimper to install

Additional Info: Requires K05 or K 09 crimper to install