Menu Search
KLEIN TOOLS #56006

Fish Tape, Polypropylene, 13 in. Dia Reel, Spring Steel

SKU # 09264456006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Fish Tape Winder
Material: Spring Steel
Size: WxH: 0.25 x 0.062 in.
Length: 100 ft.
Reel Diameter: 13 in.
Case Construction: Polypropylene

KLEIN 56006 100X1/4X.062 FISH TAPE