The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
GREENLEE #4048

Cable Pulling Hook-Type Sheave 4000 lb 6 inch

SKU # 78331026370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling Hook-Type Sheave
Sheave Size: 6
Capacity: 4000 lb.

Sheaves, Hook: Type - Cable Pulling Hook-Type Sheave; Sheave Dia - in - 6; Capacity - lb - 4000; Additional Information - Width: 5"

Additional Info: Width: 5"