Menu Search
GREENLEE #650

Cable Pulling Hook-Type Sheave 4000 lb 6 inch

SKU # 78331015324
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling Hook-Type Sheave
Sheave Size: 6 in.
Capacity: 4000 lb.
Radius: 1.5 in.