Menu Search
MOLEX #36237

Support Grip Safety Spring 40lb Steel

SKU # 78678836237
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Support Grip Safety Spring
Material: Steel
Max Load: 40

Additional Info: Dimensions: 7.50" Length