Menu Search
BELDEN #AX101555

Laser Printer Sheet Blank

SKU # 61158900316 Manufacturer Series: Label Flex
Type: Laser Printer Sheet
Marking - Legend: Blank
Cable Size: 4-Pair
Labels per Sheet: 48
Material: Polyester, Self-Laminating
Color: Gray
Attachment Type: Self-adhesive
Package Quantity: 25 Sheets

Cable Identification: Type - Laser Printer Sheet; Marking - Legend - Blank; Cable Size - 4-Pair; Labels per Sheet - 48; Material - Polyester, Self-Laminating; Color - Gray; Attachment Type - Self-adhesive; Package Quantity - 25 Sheets; Manufacturer Series - Label Flex