(0)

PANDUIT #PST-FO

Cable Marker Tag Caution: Fiber Optic Cable

SKU: 07498391500
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Cable Marker Tag
Marking - Legend: Caution: Fiber Optic Cable
Marking - Other: Type "blank" Count "blank"
Label - Length: 3.5 in.
Label - Width: 2 in.
Labels per Sheet: 1
Material: GMV4 Rigid Vinyl, Self-Laminating
Color: Black-Yellow
Attachment Type: (6) Slots, 0.3125 in.x0.125 in.
Package Quantity: 5
Description
Cable Identification: Type - Cable Marker Tag; Marking - Legend - Caution: Fiber Optic Cable; Marking - Other - Type "blank" Count "blank"; Label - Length - 3.50 in; Label - Width - 2.00 in; Labels per Sheet - 1; Material - GMV4 Rigid Vinyl, Self-Laminating; Color - Black-Yellow; Attachment Type - (6) Slots, 0.3125"x0.125"; Package Quantity - 5