Menu Search

MOLEX

Micro-Change Cordset, Single-End; Single Keyway; 90 deg

(3 Product Options)
  • Assembly Type: Single End Cordset
  • Keyway: Single Keyway
  • Angle: 90 Degree
  • Poles: 4-Pole
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Assembly Type: Single End Cordset
Keyway: Single Keyway
Angle: 90 Degree
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1