Menu Search
ABB INSTALLATION PRODUCTS #MCC25M6

Thomas and BettsĀ® Cable Lug, Standard/Straight Barrel, CU Conductor, 35kV

SKU # 78621095761 Manufacturer Series: Color-Keyed
RoHS Compliant
Type: Cable Lug
Material: Electro Tin-plated Copper
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Lug L x Tongue W: 32.00 x 14.00 mm
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Flex: 25 Flex
Screw/​Stud Size: 6 mm

Additional Info: Material: Copper, Finish: Electro-Tin Plated