Menu Search
ABB INSTALLATION PRODUCTS #ATL10-12

Blackburn® Compression Lug, CU Conductor, 1/0 AWG Str, 35 kV, 1H

SKU # 78378661093
RoHS Compliant
Type: Compression Lug
Insulation: Non-insulated
Material: Tin-plated Aluminum
Voltage: 35kV
Lug L x Tongue W: Lug L: 2.94 in. x Tongue W: 0.94 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG STR
Screw/​Stud Size: 1/2 in.
Color Code: Tan