Menu Search
ABB INSTALLATION PRODUCTS #53108

Color-Keyed® Compression Lug, CU Conductor, 1 AWG, 35 kV, Black

SKU # 78621053108
RoHS Compliant
Type: Compression Lug
Material: Cast Copper
Voltage: 35kV
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Color Code: Black