Menu Search
ABB INSTALLATION PRODUCTS #60148

Thomas and Betts® Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 4/0 AWG; White

SKU # 78621060148 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.58 x 1.21"
Stud Holes: 1
Conductor Type: CU/AL
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 3/8"
Color Code: White

Additional Info: Prefilled with Oxide Inhibitor