Menu Search
ABB INSTALLATION PRODUCTS #60104-TB

Thomas and Betts® Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 8 AWG; Blue

SKU # 78621060104 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.60 x 0.60"
Stud Holes: 1
Conductor Type: CU/AL
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 3/8"
Color Code: Blue

Additional Info: Prefilled with Oxide Inhibitor