You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
ABB INSTALLATION PRODUCTS #54120

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 600 MCM; 5/8 in.

SKU # 78621054120
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 600 MCM
Screw/​Stud Size: 5/8 in.
Lug L x Tongue W: 3.79 x 1.75 in.
Conductor Size - Flex: 0.956 Class G, H, I, K, M Flex
Color Code: Green
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes