Menu Search
ABB INSTALLATION PRODUCTS #54126

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 900 MCM; 5/8 in.

SKU # 78621054126
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 900 MCM
Screw/​Stud Size: 5/8 in.
Lug L x Tongue W: 4.15 x 2.17 in.
Conductor Size - Flex: 777.7 Flex 1925/24 Str
Color Code: Yellow
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes