Menu Search
ABB INSTALLATION PRODUCTS #54130

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 8 AWG; 1/4 in.

SKU # 78621054130
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 8 AWG
Lug L x Tongue W: 1.20 x 0.45 in.
Conductor Size - Flex: 8 Flex 37/24 Str
Conductor Size - Navy: 23 Navy
Color Code: Red
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes