Menu Search
ABB INSTALLATION PRODUCTS #54134

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 6 AWG; No. 10

SKU # 78621054134
View more versions of this product
Conductor Size - Code: 6 AWG
Screw/​Stud Size: #10
Lug L x Tongue W: 1.23 x 0.44 in.
Conductor Size - Flex: 6 Flex 61/24 Str
Conductor Size - Navy: 30 Navy
Color Code: Blue
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes