Menu Search
ABB INSTALLATION PRODUCTS #54135

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 6 AWG; 5/16 in.

SKU # 78621054135
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 5/16 in.
Lug L x Tongue W: 1.41 x 0.60 in.
Conductor Size - Flex: 6 Flex 61/24 Str
Conductor Size - Navy: 30 Navy
Color Code: Blue
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes