Menu Search
ABB INSTALLATION PRODUCTS #54140

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 4 AWG; 3/8 in.

SKU # 78621054140
View more versions of this product
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 4 AWG
Lug L x Tongue W: 1.45 x 0.60 in.
Conductor Size - Flex: 4 Flex 91/24 Str
Conductor Size - Navy: 40-50 Navy
Color Code: Gray
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes