Menu Search
ABB INSTALLATION PRODUCTS #58162

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 4/0 Weld; 5/16 in.

SKU # 78621058162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 4/0 Weld
Screw/​Stud Size: 5/16 in.
Lug L x Tongue W: 2.33 x 1.25"
Conductor Size - Flex: 4/0 Flex 550/24 Str
Color Code: Yellow
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes