Menu Search
ABB INSTALLATION PRODUCTS #54915BE

Blackburn® Lug, Compression; CU; 1H; Non-insulated; 35kV; 350 MCM; 1/2 in.

SKU # 78621089819 Manufacturer Series: Color-Keyed®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.68 x 1.36 in.
Conductor Size - Flex: 262.2 Flex 650/24 Str
Color Code: Red
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1H
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No