Menu Search
ABB INSTALLATION PRODUCTS #54950BE

Blackburn® Lug, Compression; CU; 1H; Non-insulated; 35kV; 1/0 AWG; 1/2 in.

SKU # 78621019028 Manufacturer Series: Color-Keyed®
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 1/0 AWG
Lug L x Tongue W: 2.55 x 0.75 in.
Conductor Size - Flex: 1 Flex 225/24 Str
Color Code: Pink
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No