The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #54970BEUB

Thomas and Betts Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78621064810
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / 90 Degree
Lug L x Tongue W: 1.03 in. W
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 3/0 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/90 Deg; Lug L x Tongue W - 1.03 in. W; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 3/0 Flex; Screw/Stud Size - 1/2 in.; Color Code - Purple; Additional Information - Die Index: 54

Additional Info: Die Index: 54