Menu Search
ABB INSTALLATION PRODUCTS #256-30695-593

Thomas and Betts® Lug, Compression; Copper; 1/2 in.; 2 Holes; 1/0 AWG; Pink

SKU # 78621007140 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.33 x 0.75"
Stud Holes: 2
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1 Flex 225/24 Str
Screw/​Stud Size: 1/2"
Color Code: Pink