You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #LCN4-12

Thomas and Betts Lug, Compression; Copper; 1/2 in.; 2 Holes; 4 AWG; Gray

SKU # 78378603274 Manufacturer Series: LCN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.16 x 0.88 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 5 Flex 91/24 Str
Screw/​Stud Size: 1/2 in.
Color Code: Gray