Menu Search
ABB INSTALLATION PRODUCTS #54223

Thomas and Betts® Lug, Compression; Copper; 1/2 in.; 2 Holes; 750 MCM; Black

SKU # 78621054223 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 5.32 x 1.94"
Stud Holes: 2
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 750 MCM
Screw/​Stud Size: 1/2"
Color Code: Black

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 5.32 x 1.94"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 750 MCM; Screw/Stud Size - 1/2"; Color Code - Black; Additional Information - Conductor Inspection Hole; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole