Menu Search
ABB INSTALLATION PRODUCTS #54208

Thomas and Betts® Lug, Compression; Copper; 1/4 in.; 2 Holes; 1 AWG; Green

SKU # 78621054208 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.13 x 0.68"
Stud Holes: 2
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Conductor Size - Flex: 2 Flex 150/24 Str
Conductor Size - Navy: 75 Navy
Screw/​Stud Size: 1/4"
Color Code: Green

Additional Info: Conductor Inspection Hole