The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #54112

Thomas and Betts Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78621054112 Manufacturer Series: Color-Keyed®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.18 x 1.03"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 3/0 Flex 450/24 Str
Conductor Size - Navy: 200 Navy
Screw/​Stud Size: 3/8"
Color Code: Purple

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 3/0 Weld