You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #54213

Thomas and Betts Lug, Compression; Copper; 3/8 in.; 2 Holes; 250 MCM; Yellow

SKU # 78621054213 Manufacturer Series: Color-Keyed®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.28 x 1.13"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Conductor Size - Navy: 250 Navy
Screw/​Stud Size: 3/8"
Color Code: Yellow

Additional Info: Conductor Inspection Hole