Menu Search
ABB INSTALLATION PRODUCTS #58984BEBS

Thomas and Betts® Lug, Compression; Copper; 5/8 in.; 1 Hole; 646 kcmil; Black

SKU # 78621087445 Manufacturer Series: Color-Keyed®
RoHS Compliant
Type: Compression Terminal
Material: Copper
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.73 x 1.94 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 646 kcmil
Conductor Size - Flex: 1600/24 Flex
Screw/​Stud Size: 5/8 in.
Color Code: Black

Cable Lugs: Type - Compression Terminal; Material - Copper; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.73 x 1.94 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 646 kcmil; Conductor Size - Flex - 1600/24 Flex; Screw/Stud Size - 5/8 in.; Color Code - Black; Additional Information - Tongue Angle: Straight, Die Code: 106, Finish: Tin Plated; Manufacturer Series - Color-Keyed

Additional Info: Tongue Angle: Straight, Die Code: 106, Finish: Tin Plated