Menu Search
ABB INSTALLATION PRODUCTS #54904BE

Thomas and Betts Lug, Compression; Copper; No. 10; 1 Hole; 6 AWG; Blue

SKU # 78621019022 Manufacturer Series: Color-Keyed®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.65 x 0.44"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/​Stud Size: #10
Color Code: Blue