Menu Search
ABB INSTALLATION PRODUCTS #54862BE

Thomas and Betts Terminal, Compression; Copper; 2 Holes; 2/0 AWG; 1/2 in.

SKU # 78621089802 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V to 35kV
Barrel Length/​Type: Long / Blind End
Lug L x Tongue W: 4.20 x 0.83 in.
Stud Holes: 2H
Stud Hole Spacing: 1-3/4 in.
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 1/0 Weld, 275/24 Str = 111 kcmil
Conductor Size - Navy: 125 Navy
Screw/​Stud Size: 1/2 in.
Color Code: Black
  • High-conductivity wrought copper
  • Straight Angle
  • UL listed\, CSA certified