Menu Search
BURNDY #YAV25L-2TC-38FX

Compression Lug, 1/0 AWG Str, CU, 600 V - 35 kV, Pink

SKU # 78181002189 Manufacturer Series: Hylug
RoHS Compliant
Type: Compression Terminal
Material: Tin-plated Copper
Voltage: 600V-35kV
Barrel Length/​Type: Standard/Chamfered, Skived
Lug L x Tongue W: 2.95 x 0.83 in.
Stud Holes: 2
Stud Hole Spacing: 1.00 in.
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG STR
Conductor Size - Flex: 1/0 AWG Flex
Screw/​Stud Size: 3/8 in.
Color Code: Pink

BUR YAV25L-2TC-38FX LUG-1/0-FLEX-2