Menu Search
BURNDY #YAG28LTC38LD

Compression Lug, 1.03 in. Barrel, CU Conductor, 4/0 AWG

SKU # 78181003159
Type: Compression Lug
Material: Copper
Voltage: 600V-35kV
Barrel Length/​Type: 1.03 in.
Lug L x Tongue W: Lug L: 2.45 in. x Tongue W: 1.14 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Navy: 200 Navy
Screw/​Stud Size: 3/8 in.
Color Code: Purple