Menu Search
BURNDY #YA6C2N90

Compression Lug, Long Barrel, CU Conductor, 6 AWG, 2H

SKU # 78181010530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Lug
Material: Electro Tin Plated Copper
Voltage: 600V-35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.28 in. x 0.81 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in.
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/2 in.
Color Code: Blue